Beli Smart Vibration Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWASOKKI Digital Vibration Meter
    Mulai

    Rp23.999.900

    SHOWASOKKI Digital Vibration Meter
    atribut:
    • Acceleration Frequency (Hz): 5 to 10k
    • Acceleration Measurement Range (m/s²): 0.01 to 199.9
    • Speed Frequency (Hz): 10 to 1k
    • Speed Measurement Range (m/s): 0.01 to 199.9
    • Vibration pickup: Piezoelectric type detector
    • Power Supply: AA battery x 2 (included)
    • Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
  2. Lutron Vibration Meter
    Mulai

    Rp8.899.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
    atribut:
    • Acceleration (m/s²): 200
    • Velocity (m/s): 0.5 to 199,9 mm/s.
  3. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    Deskripsi:
    The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz to
    atribut:
    • Acceleration (Peak): 0.1 to 199.9 m/s2
    • Velocity (RMS): 0.1 to 199.9mm/s
    • Displacement (Peak-to-Peak): 1 to 1999 micrometer
    • Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
    • Basic Accuracy: (5% + 1 digit)
    • Dimensions: 185x68x30mm
  4. RION Pocket Size Vibration Meter
    Mulai

    Rp87.999.900

    RION Pocket Size Vibration Meter
    Deskripsi:
    Pocket-size vibration meter with integrated accelerometer, Designed for quick and easy use in the field. Suitable for preventive maintenance of industrial equipment, on-site quality control, product development, etc.
    atribut:
    • Dimensions (mm): 178x64x27
    • Applicable Standards: Chinese RoHS, CE marking
    • Type: Piezoelectric accelerometer (shear type)
    • Measurement Range: Acceleration 0.1 to 199.9 m/s2 EQ PEAK (RMS x √2) Velocity 0.1 to 199.9 mm/s RMS Displacement 0.001 to 1.999 mm EQ P-P (RMS x 2√2)
    • Measurement Accuracy (80 Hz): Between -10 ºC and +50 ºC, Outside of temperature range at left
    • Vibration Frequency Range: Acceleration 10 Hz to 1 kHz (LO) 1 kHz to 15 kHz (HI). Velocity 10 Hz to 1 kHz. Displacement 10 Hz to 1 kHz
    • Load Impedance (kΩ): Approx. 10 or higher
    • AC Output (V): Approx. ±2 PEAK
    • Power Supply: IEC R6 (size AA) batteries (alkaline / manganese or nickel-hydride rechargeable batteries) x 2
    • Current Consumption (mA): Approx. 35
    • Battery Life: About 50 h continuous use (at 25 ºC, with alkaline batteries)
    • Dimensions (HxWxD) (mm): 178x64x27
    • Supplied Accessories: IEC R6 (size AA) alkaline batteries x 2, silicone rubber case x 1,Attachment S x 1
    • Output Impedance (ohm): Approx. 170
  5. Extech Vibration Meter
    Mulai

    Rp19.999.900

    Extech Vibration Meter
    atribut:
    • Display: LCD
  6. FLUKE External Vibration Sensor
    Mulai

    Rp50.999.900

    FLUKE External Vibration Sensor
    Deskripsi:
    External Vibration Sensor for the 805 Vibration Meter. The Fluke 805ES is an external vibration sensor that is ideal in situations for which it is either difficult or impractical to use the onboard vibration sensor tip of the 805 Vibration Meter. The 805ES allows you to take measurements in crowded or hard-to-reach locations, behind machine guards or enclosures, or in out-of-reach places where it is difficult to apply sufficient manual pressure to the 805 Vibration Meter.
    atribut:
    • Measurement Range: 7g pk (68.7m/s² pk)
    • Frequency Range (cpm): 0 to 6000 (0 to 100Hz)
    • Relay: 3A Form C 480 VAC
    • Relay (Contacts) (DPDT): Normally open / closed
    • Sensing element: Magnet
    • Electrical connector: Screw terminals
    • Cable input: 3/4-14 NPT
    • Mounting Hole Size (mm): 6.4
    • Screw terminal wire size: 24-14 AWG (0.2 - 2.5 mm²)
    • Sensing geometry: Inertial element
  7. Extech Sound Level Meter
    Mulai

    Rp5.499.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  8. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  9. PCE Instruments Human Vibration Meter with Hand-Arm &amp; Whole Body Sensor
    Mulai

    Rp549.999.900

    PCE Instruments Human Vibration Meter with Hand-Arm & Whole Body Sensor
    atribut:
    • Measuring Range (mV): 1 & 10
    • Velocity (mm/s-in/s): 0.1-0.004
    • Sensor Sensibility (mV-m/s²): 0.8 - 120
    • Batteries Capacity (V): 3xAAA 1.5
    • Approx. Dimensions (inch): 4.9x2.6x1.1 (without connectors)
    • Acceleration (m/s²): 0.01-0.4
    • Noise Level (m/s²-in/s²): < 0.003-0.12
  10. FLUKE Vibration Tester
    Mulai

    Rp81.999.900

    FLUKE Vibration Tester
    atribut:
    • Sensitivity: 100 mV g ±10%
    • Measurement Range (g): 0.01 to 50
    • Resolution: 0.01 g
    • Accuracy: At 100Hz ±5% of measured value
    • Severity Levels: Good, satisfactory, unsatisfactory, unacceptable
    • Vibration Limit: 50g peak (100g peak-peak)
  11. KRISBOW Alat Ukur Getaran
    Mulai

    Rp23.999.900

    KRISBOW Alat Ukur Getaran
    atribut:
    • Transducer: 100 to 570
    • Measuring Range: 10 to 100
    • Display Screen: LCD, 320 x 200 pixels, with LED backlight
    • Life Battery: Work 20 hours continuously. Charging time 12 hours
    • Accuracy (mm): +/- 5%
    • Dimensions (mm): 171x78.5x28
    • Temperature Range (°С): 0 to 40
  12. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  13. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  14. monotaro Lux Meter
    Mulai

    Rp649.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  15. Shinwa Rules Digital Salt Concentration Meter
    Mulai

    Rp3.099.900

    Shinwa Rules Digital Salt Concentration Meter
    Deskripsi:
    Measuring Range- Salinity concentration: 0 to 8.0%.- Conductivity: 0 to 200 mS/cm.- Temperature: 0 to 60℃
    atribut:
    • Outside Dimensions (mm): Φ40x185
  16. SELEC Digital Multifunction Meter
    Mulai

    Rp489.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  17. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  18. FLUKE Clamp Meter (Tang Ampere)
    Mulai

    Rp6.399.900

    FLUKE Clamp Meter (Tang Ampere)
    atribut:
    • Dimensions (mm): 207 x 75 x 34
    • Standard: CAT III 600 V, CAT IV 300 V
    • DC Voltage (V): 600
    • Continuity (ohm): 70 or less
    • Weight (g): 265
    • AC Current (A): 400
    • AC Voltage (V): 600
    • Resistance (ohm): 400/4000
    • Wire Diameter (mm): ØUp to 300
  19. Philips Rumah dan Penutup Lampu Smart Waterproof
    Mulai

    Rp269.900

    Philips Rumah dan Penutup Lampu Smart Waterproof
    Deskripsi:
    Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industri
    atribut:
    • Voltage (V): 220
  20. Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Mulai

    Rp6.499.900

    Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.12
Daftar Harga Smart Vibration Meter Terbaru April 2026
SHOWASOKKI Digital Vibration MeterRp23.999.900
Lutron Vibration MeterRp8.899.900
Extech Vibration MeterRp20.999.900
RION Pocket Size Vibration MeterRp87.999.900
Extech Vibration MeterRp19.999.900
FLUKE External Vibration SensorRp50.999.900
Extech Sound Level MeterRp5.499.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp739.900
PCE Instruments Human Vibration Meter with Hand-Arm & Whole Body SensorRp549.999.900
FLUKE Vibration TesterRp81.999.900

Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)